Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft Aluminum Stepladder, 300 lb Capacity

  • Mfr # DXL2010-10

  • Zoro # G7421872


product price: $398.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL2010-10
Zoro #
G7421872
UPC #
728865116833
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Base Width
29.8 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
64 7/8 in
Weight
34 lb
Tread Type
Ribbed
Series
DXL2010
Number of Steps
9
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
ProTop(TM) with Magnet and Pailshelf, Mega Step
Standards
ANSI, OSHA Compliant
Color
Silver
Shoe Type
Slip-Resistant

Description

This 10 foot DEWALT aluminum step ladder has a load capacity of 300 lbs, rated ANSI Type IA. This ladder is equipped with a durable top with magnet and multiple tool slots, automatic closing pail shelf, slip-resistant aluminum shoes, heavy duty gusset bracing, and has a 25% greater step surface. This DeWalt DXL2010-10 step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Durable Top with magnet and multiple tool slots

  • • Automatic closing pail shelf provides ease of use

  • • 25% greater step surface* (step surface is 3.75" vs. 3" industry standard)

Designed for:


  • • (1) Stepladder

Additional Features:


  • • Slip-resistant aluminum shoes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.