Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Wet Tile Saw

  • Mfr # D24000

  • Zoro # G8631856


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10 in
Length
34 in
Voltage
120 V AC
Bevel Angle Range
0 Degrees to 45 Degrees
Arbor Hole
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D24000
Zoro #
G8631856
UPC #
028877414294
Country of Origin
China

Dimensions

Blade Dia.
10 in
Length
34 in
Depth of Cut
3-1/8"
Height
18 in
Cord Length
10 ft
Rip Cut Size
24"
Width
26 in
Diagonal Cut Size
18"
Overall Height
18 in
Arbor Size
5/8 in
Overall Width
26 in
Max. Cut Length
28 in
Max. Cutting Depth
3 1/8 in
Overall Length
34 in
Blade Diameter
10 in
Cutting Depth - Maximum
3 1/8 in
Cutting Length - Maximum
28 in

Details

Item
Tile Saw
Voltage
120 V AC
Bevel Angle Range
0 Degrees to 45 Degrees
Arbor Hole
5/8"
Miter Angle Range
45 Degrees to 90 Degrees
Current
15 A
Max. Blade Speed
4,200 RPM
Primary Application - Masonry Saws
Tile
Water Reservoir
5 gal
Power Source
Corded
Material
ABS, Stainless Steel
Includes
10 in Diamond Blade, 45 Degrees and 90 Degrees Rip Guides, Removable Thermoplastic Water Reservoir, Water Pump Assembly
Fuel Capacity
5 gal.
Corded/Cordless
Corded
Corded/Banded
Corded
Standards
UL
Item - Masonry Saws
Tile Saw
Application
Concrete, Masonry
Full Load Amps
15
Tool Weight
69 lb
HP
1-1/2
Cutting Type
Wet
Hz
60 Hz
Tool Style
Benchtop/Stand
Stand Included
No
Arbor Shape
Round
Horsepower
1.5 hp
Variable Speed
No
Plug Type
Two-Prong
Includes Stand
Stand Not Included
Frequency
60 Hz
Water Reservoir Capacity
5 gal
Miter Angle - Right
90 Degrees
Bevel Angle - Minimum
0 Degrees
Miter Angle - Left
45 Degrees
Blade Speed - Maximum
4,200 RPM
Bevel Angle - Maximum
45 Degrees
Speed Control
Single
Motor Type
Universal

Description

Tile Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Tool Style Benchtop/Stand, Blade Dia. 10 in, Max. Blade Speed 4,200 RPM, Horsepower 1.5 hp, Current 15 A, Arbor Size 5/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 3 1/8 in, Bevel Angle Range 0 Degrees to 45 Degrees , Miter Angle Range 45 Degrees to 90 Degrees , Stand Included No, Max. Cut Length 28 in, Water Reservoir Capacity 5 gal, Variable Speed No, Overall Height 18 in, Overall Length 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.