This item is Discontinued.

Dewalt 10 PC Titanium IR Set DD5160

10 PC Titanium IR Set (Discontinued)

  • Mfr # DD5160
  • Zoro # G0375761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5160
Zoro #
G0375761
UPC #
885911419857
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/8" to 3/8"
Drill Bit Sizes Included
1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Sizes Included
1/8", 9/64", 5/32", 11/64", 3/16", 7/32", 1/4", 5/16", 3/8"
Dimension Type
Fractional Inch

Details

Finish - Machining
Titanium Nitride
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Number of Pieces
9
Includes
Plastic Case
Item
Metal Drill Bit
Shank Shape
Hex
Impact Rated
Yes
Shank Type - Machining
Hex

Description

Twist Drill Bit Set, 135 Degrees Drill Bit Point Angle, Drill Bit Sizes Included 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.