This item is Discontinued.

Dewalt 10 Piece Combination Metric Wrench Set DWMT19227

10 Piece Combination Metric Wrench Set (Discontinued)

  • Mfr # DWMT19227
  • Zoro # G404205923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWMT19227
Zoro #
G404205923
UPC #
76174192278
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length
Standard

Details

SAE or Metric
Metric
Finish
Polished Chrome
Wrench Style
Combination
Number of Pieces
10
Offset
13 Degrees (End A); 15 Degrees (End B)
Box End Style
Rigid
Tool Storage Included
No
Ratcheting Configuration
Non-Ratcheting
Features
Etched / Stamped Size Identification

Description

The 10 Piece Full Polish Metric Combination Wrench set offers a variety of metric combination wrenches for any user need. These wrenches have a long panel design to provide more reach during use and the ability to apply more torque to a fastener. These wrenches also have DirectTorque technology to help prevent the rounding of fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.