This item is Discontinued.

Dewalt 10" x 1/8" x 5/8" masonry cutting wheel DW8009

10" x 1/8" x 5/8" masonry cutting wheel (Discontinued)

  • Mfr # DW8009
  • Zoro # G0322977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8009
Zoro #
G0322977
UPC #
028877321455
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
10"
Arbor Hole Size
5/8"
Diameter
10"
Thickness
1/8"

Details

Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Concrete Cut Chop Saw Wheel,10x1/8x5/8"

Description

Concrete Cut Chop Saw Wheel,10x1/8x5/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.