This item is Discontinued.

Dewalt 100 ft Tape Measures, 3/8 in Blade DWHT34201

100 ft Tape Measures, 3/8 in Blade (Discontinued)

  • Mfr # DWHT34201
  • Zoro # G7417952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT34201
Zoro #
G7417952
UPC #
076174342017
Country of Origin
China

Dimensions

Blade Width
3/8 in
Blade Length
100 ft

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/16"
Item
Long Tape Measure
Graduation Type
in /ft
Case Material
Metal
Tip Style
Folding Hook
Blade Coating
Lacquer
Belt Clip
Yes
Case Color
Black/Chrome/Yellow
Blade Material
Steel
Blade Color
Yellow
Features
Automatic Blade Retraction Saves Time By Eliminating Manual Rewind, Rust-Resistant Coating Prolongs Blade Life, Blade-Lock Securely Holds Blade In Position, Spring Coaded Caribiner Attachment for Easy Transportation
Stud Markings
Yes
Lock Type
Slide
Rewind Type
Manual
Standout
Not Rated
Measurement Type
SAE
Case Type
Closed

Description

Long Tape Measure, Features Automatic Blade Retraction, Blade-Lock, Rust-Resistant Coating, Spring Loaded Carabiner Attachment, Case Material ABS Plastic/Metal, Tip Style Folding Hook, Blade Material Steel, Blade Width 3/8 in, Case Color Black, Chrome, Yellow, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Lacquer, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.