This item is Discontinued.

Dewalt 10In, 24-Teeth RippIng Circular Saw Blade DW7124PT

10In, 24-Teeth RippIng Circular Saw Blade (Discontinued)

  • Mfr # DW7124PT
  • Zoro # G7635047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7124PT
Zoro #
G7635047
UPC #
028877568638
Country of Origin
China

Dimensions

Plate Thickness
0.071 in
Cutting Depth
4"
Blade Dia.
10 in
Arbor Size
5/8 in
Max. Cutting Depth
4 in
Cut Width
0.098 in

Details

Item
Circular Saw Blade
Diamond Knockout
No
Hook Angle
20 Degrees
Tip Material
Carbide Tipped
Number of Teeth
24
Max. RPM
6000
Tooth Grind
FT
Application
Ripping
Blade Type
Combination
Primary Saw Application
General Purpose
For Use With
Miter and Table Saws
Arbor Hole
5/8"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Kerf
0.098"
Wood Cutting Type
Combination Cutting
Series
DW
Primary Material Application
Wood
Materials Cut
Wood
Max. Blade Speed
6,000 RPM
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind FT, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in, Application Ripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.