This item is Discontinued.

Dewalt 10In, 50-Teeth Circular Saw Blade, Carbide Tip DW7640

10In, 50-Teeth Circular Saw Blade, Carbide Tip (Discontinued)

  • Mfr # DW7640
  • Zoro # G7418424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7640
Zoro #
G7418424
UPC #
028877426549
Country of Origin
China

Dimensions

Cutting Depth
4"
Blade Dia.
10 in
Plate Thickness
0.098 in
Arbor Size
5/8 in
Cut Width
0.11 in
Max. Cutting Depth
4 in

Details

Item
Circular Saw Blade
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface and Non Ferrous Metals
Number of Teeth
50
Arbor Hole
5/8"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tooth Grind
ATB+R
Tip Material
Carbide Tipped
Max. RPM
6000
Kerf
0.110"
For Use With
Miter and Table Saws
Diamond Knockout
No
Primary Saw Application
General Purpose
Blade Type
Combination
Hook Angle
15 Degrees
Max. Blade Speed
6,000 RPM
Wood Cutting Type
Combination Cutting
Materials Cut
Aluminum, Non-Ferrous Metals, Particle Board, Plywood
Primary Material Application
Wood
Arbor Shape
Round
Series
DW
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 50, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Aluminum, Non-Ferrous Metals, Particle Board, Plywood, Wood Cutting Type Combination Cutting, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB+R, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.