10PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (Discontinued)
- Mfr # DWABK410SETCS
- Zoro # G9178386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWABK410SETCS
Zoro #
G9178386
UPC #
885911524032
Country of Origin
United States
Dimensions
Length
6", 9"
Height
1 in
Overall Width
1 in
Details
Teeth per Inch
7/9
Material
Bi-Metal
Back Style
Straight
Application
Metal Cutting
Number of Cutting Edges
1
Includes
(7) 6 in 14/18 TPI, (3) 9 in 14/18 TPI, Tough Case
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Compatible Product Type
Reciprocating Saw
Description
The DEWALT DWABK410SETCS 10-Piece BREAKAWAYTM Reciprocating Saw Blade Set is rated for use in metal cutting applications. This set features blades with a BreakawayTM design, which enables detachment of a worn section so that the remaining portion of the blade may be used. The included ToughCaseTM provides organized storage and includes ToughCaseTM storage case compatible with standard power tool kit boxes.
Key Features of the DEWALT DWABK410SETCS 10PC. BREAKAWAYTM Reciprocating Saw Blade Set:
- BreakawayTM Feature: Permits removal of worn sections so that unused portions can be utilized.
- Blade Design: Thick kerf construction intended to support durability during various applications.
- Tooth Pattern: 14/18 TPI variable tooth pattern suitable for different types of metal cutting tasks.
- ToughCaseTM Storage: Expandable case stores blades and is compatible with standard power tool kit boxes.
- Set Contents: Includes a selection of both 6" and 9" BreakawayTM reciprocating saw blades suitable for different material thicknesses (up to 1" or up to 2", respectively).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.