This item is Discontinued.

Dewalt 11/64" IMPACT READY(R) Drill Bit (6-pk) DD5011B6

11/64" IMPACT READY(R) Drill Bit (6-pk) (Discontinued)

  • Mfr # DD5011B6
  • Zoro # G4051126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5011B6
Zoro #
G4051126
UPC #
885911134880
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/64 in
Size
11/64"
Shank Dia.
1/4"
Overall Length
2 15/16 in
Flute Length
1 7/32 in
Dimension Type
Fractional Inch
Drilling Depth
1-7/32"

Details

Item
Twist Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1718 in
Drill Bit Finish
Black Oxide
Point Angle
135 Degrees
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Features
Bits Are Specifically Engineered For Impact Drivers.
Shank Shape
Hex
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Twist Drill Bit, 11/64 in, Drill Bit Point Angle 135 Degrees , Black Oxide, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.