This item is Discontinued.

No Product Image Available

11/64 IN TITANIUM IR DRILL BIT (Discontinued)

  • Mfr # DD5111
  • Zoro # G0461496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5111
Zoro #
G0461496
UPC #
885911419659
Country of Origin
China

Dimensions

Size
11/64"
Shank Dia.
1/4"
Overall Length
2 29/32 in
Flute Length
1 13/64 in
Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Decimal Equivalent
0.1718 in
Point Angle
135 Degrees
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Titanium Nitride

Description

Drill Bit, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.