This item is Discontinued.

Dewalt 12" 10TPI 2X Recip Blade 100pk DWA41712B

12" 10TPI 2X Recip Blade 100pk (Discontinued)

  • Mfr # DWA41712B
  • Zoro # G8413133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA41712B
Zoro #
G8413133
UPC #
885911330121
Country of Origin
United States

Dimensions

Length
12"
Height
1"

Details

Shank
1/2"
Teeth per Inch
10
Application
General Purpose Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.