This item is Discontinued.

Dewalt 12" 2X(TM) Premium Metal Cutting Blade (100 bulk pack) DWA41812B

12" 2X(TM) Premium Metal Cutting Blade (100 bulk pack) (Discontinued)

  • Mfr # DWA41812B
  • Zoro # G3746906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA41812B
Zoro #
G3746906
UPC #
885911254625
Country of Origin
United States

Dimensions

Length
12"
Height
1 in

Details

Shank
1/2"
Teeth per Inch
14/18
Application
Max Metal Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 14/18, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.