12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack)

  • Mfr # DW4804-2

  • Zoro # G7638653


product price: $11.55
/pk 2, $5.78/ea

Key Features

Teeth per Inch
6
Length
12 in
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4804-2
Zoro #
G7638653
UPC #
028874248045
Country of Origin
United States

Dimensions

Length
12 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
Application
Wood Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.