This item is Discontinued.

Dewalt 12" 6TPI 2X Recip Blade 5pk DWA41612

12" 6TPI 2X Recip Blade 5pk (Discontinued)

  • Mfr # DWA41612
  • Zoro # G8465396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA41612
Zoro #
G8465396
UPC #
885911330008
Country of Origin
United States

Dimensions

Length
12"
Height
1 in
Overall Width
1 in

Details

Teeth per Inch
6
Material
HSS
Back Style
Tapered
Application
Wood Cutting
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.