This item is Discontinued.

No Product Image Available

1/2" IMPACT TiN DRILL BIT - 3 PACK (Discontinued)

  • Mfr # DD5132B3
  • Zoro # G0461380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5132B3
Zoro #
G0461380
UPC #
885911432207
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Size
1/2"
Shank Dia.
1/4"
Overall Length
4 in
Flute Length
2 in
Drilling Depth
2"
Dimension Type
Fractional Inch

Details

Item
Hex Shank Drill Bit
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.5
Drill Bit Finish
TiN
Cutting Direction
Right Hand
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Titanium

Description

Hex Shank Drill Bit, 1/2 in, Titanium, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.