Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. (13 mm.) VSR Pistol Grip Drill

  • Mfr # DWD210G

  • Zoro # G0504621


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
360 Degrees Side Handle with Soft Grip
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Tool Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD210G
Zoro #
G0504621
UPC #
885911048569
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
12 in
Cord Length
8 ft
Overall Length
12 in

Details

Item
Drill
Voltage
120 V AC
Includes
360 Degrees Side Handle with Soft Grip
Drill Chuck Type
Keyed
Gear Train
Double
Speed Type
Variable
Switch Type
Trigger
Corded/Banded
Corded
Reversible
Reversible
Corded/Cordless
Corded
Tool Weight
4.9 lb
No Load RPM
0 to 1250
Handle Style
Pistol Grip
Amps
10.0 A
Features
3-Conductor
Free Speed
1,250 RPM
Variable Speed
Yes
Throttle Type
Trigger
Brushless Motor
No
Power Source
Corded
Chuck Material
Metal
Drilling Capacity in Cast Iron
1/2 in
Handle Type
Pistol Grip
Series
VSR
Drilling Capacity in Wood
1 1/2 in
Number of Speed Settings
Continuous
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Aluminum
1/2 in
Current
10 A
No Load Speed
1,250 RPM
Chuck Type
Keyed
Plug Type
Two-Prong
Product Type
General Purpose
Tool Series
VSR
Motor Type
Brushed
Speed Control
Variable

Description

Complete a wide range of drilling applications with the 1/2 in. (13 mm) VSRTM Pistol Grip Drill. Featuring a powerful 10 Amp motor with overload protection, this tool provides up to 1,250 RPM to make quick work of tough jobs. Get versatility and durability on the jobsite with the 360o locking side handle and metal-gear housing.


  • • 10 amp motor delivers increased drilling performance

  • • Patented DEWALT®-built motor design generates 50% more power with increased overload protection for added durability

  • • 0-1250 RPM, variable speed reversing switch for increased versatility

Designed for:


  • • Spade bit drilling applications in wood up to 1 1/2 in.

  • • (1) Chuck key with holder

Additional Features:


  • • Soft grip handle and two-finger trigger for increased comfort and greater control

  • • 360-degree locking side handle with soft grip for greater control and versatility

  • • Metal-gear housing for jobsite durability and increased reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.