- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Drills
- /
- 1/2 in, 20V DC Cordless Drill, Battery Included
Shop Alternate Products
This Product is Discontinued
Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included (Discontinued)
Mfr # DCD980M2
Zoro # G4047355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 4.0 Ah
Customers Also Purchased
- Brand Dewalt
-
MFR #
DCD980M2
-
Zoro #
G4047355
- UPC # 885911320580
- Country of Origin United States
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 9 3/8 in |
Overall Length | 9 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V DC |
Number of Batteries | 2 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | (2) 4.0 Ah |
Brushless Motor | Yes |
Series | 20V MAX* Premium |
No Load RPM | 0 to 575/0 to 1350/0 to 2000 |
Item | Drill Kit |
Battery Included / Bare Tool | Battery Included |
Max. Power | 535 UWO |
Corded/Cordless | Cordless |
Corded/Banded | Cordless |
Transmission | 3-Speed |
Green Certification or Other Recognition | ENERGY STAR |
Battery Pack Replacement | 21RV47 |
Clutch Style | Mechanical |
Battery Included | (2) 21RV47 |
Handle Type | Pistol Grip |
Includes | 360 Degrees Side Handle, Kit Box |
Max. Torque | Not Specified |
Tool Weight | 5.2 lb |
Chuck | Keyless |
Charger Included | Yes |
Anti-Kick Back | No |
Wireless Tool Tracking | No |
Power Source | Cordless |
Number of Speed Settings | 3 |
Chuck Material | Metal |
Built-In Light | Yes |
Cordless Drill Class | Premium |
Drill Chuck Type | Keyless |
Max. Speed | 2,000 RPM |
Throttle Type | Trigger |
Battery Series | 20V MAX |
Number of Clutch Settings | 22 + Drill Mode |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Number of Batteries Included | 2 |
Maximum Speed | 2,000 RPM |
Max Speed | 2,000 RPM |
Charger | 11A157 |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Premium Series, No Load RPM 0 to 575/0 to 1350/0 to 2000, Chuck Size 1/2 in, Max. Power 535 UWO, Max. Torque Not Specified, Battery Included (2) 21RV47, Transmission 3-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RV47, Chuck Keyless, Tool Length 9 3/8 in, Tool Weight 5.2 lb
- Hazardous material
Replacement Parts
On page
1 of 1