This item is Discontinued.

Dewalt 12" Precision Trim Miter Saw Blades DW3232PT

12" Precision Trim Miter Saw Blades (Discontinued)

  • Mfr # DW3232PT
  • Zoro # G7637813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3232PT
Zoro #
G7637813
UPC #
028877568805
Country of Origin
China

Dimensions

Blade Dia.
12 in
Plate Thickness
0.079 in
Cutting Depth
4-1/2"
Arbor Size
1 in
Cut Width
0.106 in
Max. Cutting Depth
4 1/2 in

Details

Item
Circular Saw Blade
For Use With
Miter and Table Saws
Arbor Hole
1"
Kerf
0.106"
Tooth Grind
ATB
Blade Type
Finishing
Diamond Knockout
No
Primary Saw Application
General Purpose
Includes
12 in 80T Precision Trim Circular Saw Blade
Number of Teeth
80
Hook Angle
5 Degrees
Application
For Wood Cutting
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tip Material
Carbide Tipped
Max. RPM
4800
Wood Cutting Type
Finishing
Max. Blade Speed
4,800 RPM
Series
DW
Materials Cut
Wood
Arbor Shape
Round
Primary Material Application
Wood
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.106 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.079 in, Application For Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.