This item is Discontinued.

Dewalt 12" Slotting Tool 3/4" Hex x 21/32" Round Spline Shank DW5772

12" Slotting Tool 3/4" Hex x 21/32" Round Spline Shank (Discontinued)

  • Mfr # DW5772
  • Zoro # G7949925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5772
Zoro #
G7949925
UPC #
028874057722
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
12 in
Shank Size (In.)
3/4 in
Length (In.)
12 in
Blade Width (In.)
1 1/2 in
Overall Length
12 in
Shank Hex Size
3/4 in
Shank Length
3/4 in
Shank Diameter
21/32 in
Head Width
1 1/2 in
Maximum Drilling Depth
6 in
Drill Bit Size
1 1/2 in

Details

Item
Breaker and Demolition Hammer Chisel
Type
Slotting Tool
Application
Brick Work Repair
Non-Sparking
No
Measurement System
Fractional Inch
Chisel Collar Shape
Slot
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Cutting Application
Brick Repair
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Chisel Type
Slotting Tool
Material - Machining
Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.6

Description

Breaker and Demolition Hammer Chisel, Chisel Type Slotting Tool, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 12 in, Chisel Collar Shape Slot, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.