This item is Discontinued.

Dewalt 12 V, Heated Jacket , Men's , Camouflage , Xl DCHJ062B-XL

12 V, Heated Jacket , Men's , Camouflage , Xl (Discontinued)

  • Mfr # DCHJ062B-XL
  • Zoro # G7416796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ062B-XL
Zoro #
G7416796
UPC #
885911327886
Country of Origin
China

Dimensions

Size
XL
Length
29 in
Sleeve Length
37 1/2 in
Fits Chest Size
48"

Details

Item
Heated Jacket
Outerwear Style
Jacket
Color
Camouflage
Heating Time
Up to 7.5 hr
Material
100% Polyester
Battery Included
No
Includes
USB Power Source (24WY40)
Outerwear Primary Color
Camo
Heat Setting
4
Number of Pockets (Inside)
1
Number of Pockets (Outside)
5
Battery Voltage
12
Number of Inside Pockets
2
Lining Material
Fleece
Gender
Men's
Replacement Battery
6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Hood Style
Detachable
Number of Outside Pockets
5
Closure Type
zipper
Insulated
Yes

Description

Heated Jacket, Size XL, Hood Style Detachable, Length 29 in, Material 100 Percent Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Camouflage, Heating Time Up to 7.5 hr, Includes USB Power Source (24WY40)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.