This item is Discontinued.

Dewalt 12 V, Heated Vest , Men's , Black , M DCHJ065B-M

12 V, Heated Vest , Men's , Black , M (Discontinued)

  • Mfr # DCHJ065B-M
  • Zoro # G8567483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ065B-M
Zoro #
G8567483
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
27 in
Sleeve Length
35 1/2 in
Fits Chest Size
40"

Details

Item
Heated Vest
Color
Black
Battery Voltage
12
Includes
USB Power Source (Mfr. No. DCB091)
Material
100% Cotton
Battery Included
No
Lining Material
Polyester
Closure Type
zipper
Replacement Battery
6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Number of Pockets (Outside)
3
Number of Pockets (Inside)
1
Gender
Men's

Description

Heated Vest, Size M, Length 27 in, Material 100 Percent Cotton, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Black, Includes USB Power Source (Mfr. No. DCB091)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.