This item is Discontinued.

Dewalt 12 V, Jacket , Men's , Camouflage , S DCHJ062C1-S

12 V, Jacket , Men's , Camouflage , S (Discontinued)

  • Mfr # DCHJ062C1-S
  • Zoro # G7416525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ062C1-S
Zoro #
G7416525
UPC #
885911327770
Country of Origin
China

Dimensions

Size
S
Length
26 1/2 in
Fits Chest Size
36"
Sleeve Length
34 1/2 in

Details

Item
Jacket
Outerwear Style
Jacket
Color
Camouflage
Heating Time
Up to 7.5 hr
Material
100% Polyester
Charger Included
Yes
Includes
USB Power Source (24WY40)
Battery Included
Yes
Outerwear Primary Color
Camo
Replacement Battery
6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
Number of Pockets (Inside)
1
Number of Inside Pockets
2
Hood Style
Detachable
Insulated
Yes
Type
heated
Gender
Men's
Heat Setting
4
Closure Type
zipper
Number of Outside Pockets
5
Number of Pockets (Outside)
5
Battery Voltage
12
Lining Material
Fleece
Waterproof
Water Resistant

Description

Heated Jacket, Size S, Hood Style Detachable, Length 26 1/2 in, Material 100 Percent Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Camouflage, Heating Time Up to 7.5 hr, Includes USB Power Source (24WY40)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.