Zoro Homepage
This item is Discontinued.
Dewalt 12V MAX* Compatible 5 Spot Red Laser DW085LR

12V MAX* Compatible 5 Spot Red Laser (Discontinued)

  • Mfr # DW085LR
  • Zoro # G2868177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW085LR
Zoro #
G2868177
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11
Height
7 in
Length
17 13/32 in
Width
13 1/2 in
Overall Width
13 1/2 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Height
7 in
Overall Depth
17 3/8 in

Description

With the 12V MAX* lithium-ion rechargeable battery platform, the DEWALT® 5 Spot Red Laser offers great visibility, durability and convenience. With an IP65 debris/water resistance rating and a 2-meter drop protection, this laser equips users to work in the toughest conditions.


  • • Integrated Magnetic Bracket

  • • 2M/6.5ft Drop Rating

  • • IP65 Rated

Designed for:


  • • Decking

  • • (1) AA Starter Pack

  • • * Maximum initial battery pack voltage (measured without a workload) is 12 volts. Measured under a workload, nominal voltage is 10.8.

Additional Features:


  • • 12V MAX* Compability

  • • Locking Pendulum

  • • 3 Different Spot Configurations

  • • Up/Down/Front/Left/Right Spots

  • • +/- 1/8 in. Accuracy

  • • 100ft Range

  • • Pivot Thread Mount

  • • 1/4 20 in & 5/8 11 in thread mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.