This item is Discontinued.

Dewalt 12V MAX* Green Cross Line Laser DW088LG

12V MAX* Green Cross Line Laser (Discontinued)

  • Mfr # DW088LG
  • Zoro # G5756646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW088LG
Zoro #
G5756646
UPC #
-
Country of Origin
China

Dimensions

Width
12 29/32 in
Length
18 1/2 in
Height
6 17/64 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Height
13 in
Overall Depth
17 in
Overall Width
7 1/8 in

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Green
Range w/o Detector
100 ft
Visual/Audible Indicators
No
Power Source
12V Lithium-Ion Rechargeable Battery
Range w/Detector
165 ft
Auto Shutoff
No
Rotating Speed
Non-Rotating
Slope
+/- 8 Degrees
Number of Scanning Modes
0
IP Rating
IP65
Number of Level Vials
0
Plumb Up
No
Grade Capability
Dual
Horizontal/Vertical
Horizontal and Vertical
Beam Color
Green
Interior/Exterior
Interior and Exterior
Accuracy
+/-0.125 in
Number of 45 Degree Vials
0
Laser Class
Class 2
Plumb Down
No
Total Number of Vials
0
Number of Plumb Vials
0
Includes
Case, Charger, Bracket, Target
Preset Angle
None
Features
Full-Time Pulse Mode Allows use with Detector and Maintains Full Brightness for Visibility and Extends Range, Locking Pendulum to Helps Prevent Damage to Internal Components
Green Environmental Attribute
Product is Rechargeable
Battery Type
Li-Ion
Number of 45 Vials
0
Laser Beam Color
Green
Working Range without Detector - Maximum
100 ft
Working Range with Detector - Maximum
165 ft
Number of Planes
0
Use Location
Indoor, Outdoor
Includes Batteries
Batteries Included
Automatic Shutoff
No
Mount Type
Mounting Bracket
Indoor Range - Maximum
100 ft

Description

The DEWALT DW088LG 12V MAX* Green Cross Line Laser is a self-leveling laser tool that projects horizontal and vertical lines for leveling and layout tasks. Supported by the 12V MAX* Lithium-ion rechargeable battery platform, this unit supports operation periods consistent with battery specifications, offering convenience when using compatible power tool batteries. The green beam laser technology features green beam technology intended to increase line visibility in various lighting conditions.


Key Features of the DEWALT DW088LG 12V MAX* Green Cross Line Laser:

  • Green Beam Technology: Emits green lines intended to improve visibility in different lighting conditions.

  • Self-Leveling Cross Lines: Projects crossing horizontal and vertical lines for alignment purposes.

  • 12V Li-Ion Rechargeable Battery Platform: Supports operation periods consistent with battery specifications within the same platform.

  • Integrated Magnetic Bracket: Rear-mounted magnets with 1/4" and 5/8" thread enable attachment to metal surfaces or steel tracks.

  • Pulse Mode Functionality: Allows compatibility with a detector as specified by manufacturer guidelines, extending operational range when needed.

  • Durability Features: Over-molded housing rated IP65; locking pendulum designed to secure internal components during transport or storage.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.