Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 1/4" (6mm) VSR Drill DW217

1/4" (6mm) VSR Drill (Discontinued)

  • Mfr # DW217
  • Zoro # G7635862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW217
Zoro #
G7635862
UPC #
028875002172
Country of Origin
Mexico

Dimensions

Chuck Size
1/4 in
Tool Length
10 3/4 in
Cord Length
8 ft
Overall Length
10 3/4 in

Details

Item
Drill
Voltage
120 V AC
Includes
Chuck Key
Drill Chuck Type
Keyed
No Load RPM
0 to 4000
Corded/Banded
Corded
Corded/Cordless
Corded
Speed Type
Variable
Handle Style
Pistol Grip
Switch Type
Trigger
Gear Train
Single
Amps
6.7 A
Reversible
Reversible
Tool Weight
3.2 lb
Features
2-Conductor, Soft Grip Handle
Throttle Type
Trigger
Variable Speed
Yes
Free Speed
4,000 RPM
Power Source
Corded
Brushless Motor
No
Number of Speed Settings
Continuous
Chuck Material
Metal, Plastic
Handle Type
Pistol Grip
Series
VSR
Current
6.7 A
Motor Type
Brushed
No Load Speed
4,000 RPM
Chuck Type
Keyed
Speed Control
Variable
Tool Series
VSR

Description

The DEWALT DW217 1/4" (6mm) VSR Drill is an electric drill intended for use in applications requiring controlled drilling. Built with a variable speed reversible (VSR) trigger, this tool is suitable for drilling in various materials, including wood and light-gauge steel. Its construction supports user comfort during extended use.


Key Features of the DEWALT DW217 1/4" (6mm) VSR Drill:

  • Helical-cut, heat-treated steel gears: Manufactured with helical-cut, heat-treated steel gears to provide long service life and withstand demanding applications.

  • Metal gear housing: Features a metal gear housing for added durability and reliability on the jobsite.

  • Rubber grip with two-finger trigger: Equipped with a rubber grip with two-finger trigger to enhance comfort and provide greater control while operating the tool.

  • Variable speed reversible function: Variable speed reversible function enables adjustment of drilling speed as needed for different materials or tasks.

  • Chuck key holder included: Includes a chuck key holder to keep the chuck key accessible when changing bits.

  • Suitable for creating small diameter holes in light-gauge steel and spade bit drilling in wood up to 3/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.