14 TPI Portable Band Saw Blade (.020"), 3PK
Mfr # DW3982
Zoro # G0332372
product price: $23.45
/pk 3, $7.82/eaKey Features
Length
44-7/8"
Thickness
0.020"
Material
Bi-metal
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3982
Zoro #
G0332372
UPC #
028874039827
Country of Origin
United States
Dimensions
Length
44-7/8"
Thickness
0.020"
Details
Item
Band Saw Blade
Teeth per Inch
14
Material
Bi-metal
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.