14 TPI Portable Band Saw Blade , .020", PK100
Mfr # DW3982B
Zoro # G0332138
product price: $687.99
/pk 100, $6.88/ea
Free Shipping & Returns
Key Features
Length
44-7/8"
Teeth per Inch
14
Thickness
0.020"
Material
Bi-metal
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3982B
Zoro #
G0332138
UPC #
028877373058
Country of Origin
United States
Dimensions
Length
44-7/8"
Thickness
0.020"
Details
Teeth per Inch
14
Material
Bi-metal
Grade
Matrix II
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.