This item is Discontinued.

No Product Image Available

14" X 1/8" X 1" (3F) Alumianum Oxide/Silicon Carbide A24/C24P High Speed Cutting Wheel (Discontinued)

  • Mfr # DW8030R3
  • Zoro # G604346716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8030R3
Zoro #
G604346716
UPC #
-
Country of Origin
Unknown

Description

Backed by 3 layers of fiberglass for strength and safety, DEWALT Type 1 HP Metal Cutting 3-Layer Fiberglass High Speed Cutting Wheels feature high-performance aluminum oxide grain for helps to increased life and material removal. A high grain concentration delivers aggressive cutting action and smooth-running wheels.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.