This item is Discontinued.

Dewalt 14" x 1/8" x 1" high speed ductile cutting DW8030

14" x 1/8" x 1" high speed ductile cutting (Discontinued)

  • Mfr # DW8030
  • Zoro # G0323132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8030
Zoro #
G0323132
UPC #
028874080300
Country of Origin
Canada

Dimensions

Diameter
14"
Abrasive Wheel Diameter
14"
Thickness
1/8"
Arbor Hole Size
1"

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Silicon Carbide
Series
High Performance(TM)
Abrasive Wheel Type
Type 1

Description

Abrasive Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.