This item is Discontinued.

Dewalt 14" x 1/8" x 20mm high speed ductile cutting DW8031

14" x 1/8" x 20mm high speed ductile cutting (Discontinued)

  • Mfr # DW8031
  • Zoro # G0323187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8031
Zoro #
G0323187
UPC #
028874080317
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
14"
Arbor Hole Size
20mm
Diameter
14"
Thickness
1/8"

Details

Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Pipe Port Cut-Off Wheel,14x1/8x20mm

Description

Pipe Port Cut-Off Wheel,14x1/8x20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.