Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 10 in. Electric Single-Bevel Compound Miter Saw

  • Mfr # DWS713

  • Zoro # G6447942


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blade Dia.
10 in
Max. Blade Speed
5,000 RPM
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS713
Zoro #
G6447942
UPC #
885911570817
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in, 1 in
Cord Length
9 ft
Width
16 19/64 in
Height
13 3/4 in
Length
20 51/64 in
Max. Cut Depth @ 0 Deg. Bevel
4 1/2 in
Max. Cut Width @ 45 Deg. Miter
4 13/64 in
Max. Cut Depth @ 45 Deg. Bevel
3 1/2 in
Max. Cut Width @ 0 Deg. Miter
6 in
Cutting Depth at 45 Degrees - Maximum
3 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
4 3/16 in
Overall Height
13 3/4 in
Cutting Depth at 0 Degrees - Maximum
4 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
6 in
Overall Length
20 13/16 in
Blade Diameter
10 in
Overall Width
16 5/16 in

Details

Item
Miter Saw
Power Source
Corded
Max. Blade Speed
5,000 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
50 Degrees Left to 50 Degrees Right
Bevel Angle Range
48 Degrees Left to 3 Degrees Right
Sliding
Not Sliding
Tool Weight
31.4 lb
Bevel
Single
Blade Type
Carbide
Features
Machined Base Fence Support, Precise Miter System, Stainless Steel Miter Detent Plate with 14 Positive Stops
Includes
Dust Bag, Vertical Clamp, Wrench
Variable Speed
Yes
Arbor Shape
Round
Miter Angle - Right
50 Degrees
Speed Control
Variable
Blade Material
Carbide
Bevel Type
Single
Bevel Angle - Left
48 Degrees
Miter Angle - Left
50 Degrees
Plug Type
Two-Prong
Blade Speed - Maximum
5,000 RPM
Bevel Angle - Right
3 Degrees

Description

Powered by a 15 Amp motor that delivers 5,000 rpm for extended power and durability. It features a stainless-steel miter detent plate and turn knob lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 4-1/2 in. of crown molding vertically nested. The lightweight design and built-in carry handle allow for great portability.


  • • Stainless-steel miter detent plate with 14 positive stops

  • • Precise miter system and machined base fence support

  • • Tall sliding fence supports 4-1/4 in. base vertically

Designed for:


  • • Hardwood Flooring

  • • (1) 10 in. Carbide tipped blade

Additional Features:


  • • Bevels 0° - 48° to the left and 0°- 3° to the right

  • • 2 in. x 6 in. dimensional lumber cross cut capacity at 90° and 2 in. x 4 in. dimensional lumber at 45°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.