This item is Discontinued.

Dewalt 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit 41594

15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit (Discontinued)

  • Mfr # 41594
  • Zoro # G402577817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41594
Zoro #
G402577817
UPC #
99198415949
Country of Origin
Indonesia

Description

The DEWALT DXSTA151PS 15 Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit is a multi-outlet accessory with a few extra features not found in standard power strips. Suited for both indoor and outdoor use, this power station features 8 standard 3-prong outlets and 2 USB outlets along with a 15-amp GFCI circuit breaker to easily power a wide range of tools and devices. A detachable and rechargeable work light is housed in the handle which itself can rotate 270 degrees allowing it to be used as a targeted spotlight to flood your work area with 500 lumens of illumination for up to four hours on a single charge. When not in use, the 6-foot power station cord can be wrapped around the built-in storage hooks on the back of the power station. The anti-skid rubber feet can be removed and the unit mounted to a wall or under a shelf / overhang or to the upright of either a DXST10000 or DXST4500 series of DEWALT industrial racks using one of the included mounting brackets. To help store additional extension cords the power station comes with a powder-coated steel cord minder bracket set. Large enough to hold up to 100-feet of heavy-duty 10/3 cable and strong enough to support up to 50-pounds, this accessory features spring-loaded, rotating end caps that allow for vertical or horizontal storage of power cords as well as easy cord retrieval. The cord minder mounts easily to the uprights of the 6 or the 4-foot DEWALT storage racks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.