Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW1581
Zoro #
G8237844
UPC #
028877475660
Country of Origin
China
Dimensions
Overall Length
6"
Shank Size
1/4"
Bit Dia.
15/16"
Details
Item
Wood Drilling Bit
For Use With
Drill
Material
Carbon Steel Alloy
Drill Style
Spade
Description
Wood Drilling Bit, Spade, Shank Size 1/4 In., Overall Length 6 In., For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -. Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT Spade Bits are equipped with high-performance cutting spurs for optimum hole finish. An Extreme Speed Channel provides fast chip removal, and a 1⁄4” ball groove shank offer quick-change applications. A 1⁄4” hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.