16 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # DXL3020-16PT

  • Zoro # G7423062


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
13 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3020-16PT
Zoro #
G7423062
UPC #
728865116857
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
17.0625 in
Section Length
8 ft
Closed Depth
5-3/4"
Overall Height
16 ft
Ladder Height
16 ft
Rung Depth
1.5 in
Fly Width
16.1 in
Extended Height
13 ft
Reach Height - Maximum
15 ft
Retracted Height
8 ft
Overall Depth
7 in
Base Width
17.1 in
Rung Width
1.3 in
Standing Height - Maximum
9.3 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
33.1 lb
Rung Shape
D-Rung
Color
Black
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum/Rubber
Series
DXL3020
Rung/Step Spacing
12 in
Includes
Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
33 lb
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Number of Rungs
16
Ladder Type
Extension Ladder
Number of Sections
2
Removable Fly
Fixed
Adjustment Increments
12 in
Rung Type
D-Rung
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass
Tread Type
Ribbed

Description

The DEWALT DXL3020-16PT is a 16 ft fiberglass extension ladder intended for access to elevated areas. Rated ANSI Type IA with a 300 lb load capacity, this ladder features two sections and extends up to 13 ft, allowing for a reach height of up to 15 ft (based on typical user standing position). Its non-conductive fiberglass rails; refer to safety guidelines when working near electricity. includes RungLock system designed to maintain rung position during adjustment between increments.


Key Features of the DEWALT DXL3020-16PT Extension Ladder:

  • Ladder Material: Fiberglass construction; non-conductive properties per manufacturer specifications.

  • Load Capacity: Rated ANSI Type IA, with a load capacity of up to 300 lb.

  • Rung Design: Fully serrated D-shaped rungs with rung spacing set at 12 in increments. Slip resistance per design specification.

  • Top Cap: V-shaped top cap with integrated tool slots; can be positioned on corners or irregular surfaces as specified by the manufacturer. Surface contact may vary depending on conditions and materials involved.

  • Shoe Design: Metal boots with steel swivel safety shoes, adjustable between tread down or spike positions according to surface requirements as specified by the manufacturer. Stability depends on proper setup and surface conditions.

  • Adjustment System: RungLock system secures fly and base sections when extended; quick latch feature enables locking rungs in place.

  • Noiseless Transport: Rung end caps reduce noise during transport.

  • Standards Met: Complies with ANSI and OSHA standards for extension ladders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.