Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # DXL3420-16PG

  • Zoro # G7419334


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
13 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3420-16PG
Zoro #
G7419334
UPC #
728865117144
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
17.375 in
Section Length
8 ft
Closed Depth
5-3/4"
Overall Height
16 ft
Ladder Height
16 ft
Overall Depth
7 in
Standing Height - Maximum
9.3 ft
Retracted Height
8 ft
Rung Width
1.3 in
Extended Height
13 ft
Fly Width
15.6 in
Base Width
17.4 in
Rung Depth
1.5 in
Reach Height - Maximum
15 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
42.5 lb
Rung Shape
D-Rung
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum/Rubber
Series
DXL3420
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Professional Non-marring end caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
43 lb
Rung Spacing
12 in
Adjustment Increments
12 in
Rung Type
D-Rung
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Ladder Type
Extension Ladder
Number of Rungs
16
Tread Type
Ribbed
Removable Fly
Fixed
ANSI Duty Rating
Type IAA
Number of Sections
2

Description


  • • Non-marring aluminum hand grip

  • • Independently riveted rungs for strength and durability

  • • Quick latch provides ease of use when locking rungs in place

Designed for:


  • • (1) Extension Ladder

Additional Features:


  • • Wrap around aluminum shoes for durability and strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.