This item is Discontinued.

Dewalt 16 ft Tape Measures, 1 1/8 in Blade DWHT36105

16 ft Tape Measures, 1 1/8 in Blade (Discontinued)

  • Mfr # DWHT36105
  • Zoro # G6125257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT36105
Zoro #
G6125257
UPC #
076174361056
Country of Origin
Thailand

Dimensions

Blade Length
16 ft
Blade Width
1 1/8 in

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/16 in
Blade Material
Steel
Case Material
ABS Plastic
Case Type
Closed
Standout
10 ft
Graduation Type
in/ft
Features
Impact Resistance
Belt Clip
Yes
Rewind Type
Automatic
Blade Coating
Nylon
Blade Color
Yellow
Lock Type
Positive
Item
Tape Measure
Stud Markings
Yes
Measurement Type
SAE
Case Color
Black, Yellow

Description

If you are looking for a high-quality tape measure, the DEWALT DWHT36105 16 ft Tape Measures is the perfect choice. The impact resistance of this tape measure means it can handle jobs that require intense force and is less likely to break or be damaged. It has an ABS/rubber case with a closed case type and automatic rewind. With graduations of 1/16" on its steel blade, this tape measure is easy to read. Measuring 16 ft in length, it also has a 1 1/8" blade width. For your next project, equip yourself with the DEWALT DWHT36105 16 ft Tape Measure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.