Shop DEWALT

16 in L Cordless Battery-Powered Chainsaw Kit, 60 V, 6.0Ah, Battery Included

  • Mfr # DCCS670X1 /DCB606
  • Zoro # G3779052

product price: 
$
638.62
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fuel Type
Battery Powered
Bar Length
16 in
Battery Voltage
60 V
Battery Amperage
6.0Ah
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCCS670X1 /DCB606
Zoro #
G3779052
UPC #
-
Country of Origin
Multiple

Dimensions

Bar Length
16 in
Tool Height
35 1/2 in
Tool Length
10 13/16 in

Details

Fuel Type
Battery Powered
Battery Voltage
60 V
Battery Amperage
6.0Ah
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Oiler
Automatic
Charger Replacement
49EM80
Run Time
60 min
Includes
(2) Batteries, Charger, Guide Bar Cover
Fuel Tank Capacity
Not Gas Powered
Anti Vibration Handle
Yes
Charge Time
2.5 hr
Tool Weight
12.2 lb
Features
Tool-Free Chain Tensioning and Bar Tightening Knob for Proper Bar Clamping Force, Auto-Oiling for Continuous Lubrication, Quarter-Turn Oil Cap for Quick Oil Refills
Included Charger
49EM80
Battery Type
Lithium-Ion
Replacement Chain
DWO1DT616
Product Type
Cordless Chainsaw Kit
Voltage
60 V
Battery Model Number
DCB606
Motor Type
Brushless
Number of Chargers Included
1
Battery Platform
FLEXVOLT(R)
Number of Batteries to Operate
1
Battery Capacity
3.0 Ah
Tool Series
FLEXVOLT(R) Series
Number of Batteries Included
1
Handle Location
Rear Handle
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Chain Oiler Automatic, Tool Weight 12.2 lb, Number of Batteries to Operate 1, Battery Capacity 3.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 60 V, Tool Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.