Shop DEWALT
See all product information
Create Account
16 in L Cordless Battery-Powered Chainsaw Kit, Battery Included
- Mfr # DCCS670B/DCB609
- Zoro # G310066922
product price:Â
$
592.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Battery Capacity
9.0 Ah
Voltage
60 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCCS670B/DCB609
- Zoro #
- G310066922
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bar Length
- 16 in
Details
- Power Source
- Cordless
- Bare Tool/Battery Included
- Battery Included
- Item
- Battery-Powered Chainsaw Kit
- Battery Capacity
- 9.0 Ah
- Voltage
- 60 V
- Tool Weight
- 9.4 lb
- Number of Batteries Included
- 1
- Cutting Capacity
- 14 in
- Chain Oiler
- Automatic
- Includes Battery
- Battery Included
- Motor Type
- Brushless
- Battery Platform
- FLEXVOLT(R)
- Number of Batteries to Operate
- 1
- Battery Model Number
- DCB609
- Handle Location
- Rear Handle
- Product Type
- Cordless Chainsaw
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 14 in, Chain Oiler Automatic, Tool Weight 9.4 lb, Number of Batteries to Operate 1, Battery Capacity 9.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 60 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.