Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW2053
Zoro #
G2545803
UPC #
028874020535
Country of Origin
United States
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4"
Details
Application
Screwdriving
Includes
Compact Magnetic Drive Guide; Ten #2 Phillips Bit Tips
Number of Pieces
11
Impact Rated
No
No. of Pieces
11
Fastening Tool Material
Steel
Item
Magnetic Drive Guide Set
Fastening Tool Item
Magnetic Drive Guide Set
Application - Tools
Power
Description
Magnetic Drive Guide Set, No. of Pieces 11, Hex Shank Size 1/4 In., Fastening Tool Material Steel, Impact Rated No, Power, Includes Compact Magnetic Drive Guide; Ten #2 Phillips Bit Tips.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.