Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Bull Point Bit SDS Max Shank

  • Mfr # DW5833

  • Zoro # G7637427


product price: $24.49
/ea

Key Features

Application
General Chipping Work
Length (In.)
18 in
Type
Bull Point
Overall Length (In.)
18 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5833
Zoro #
G7637427
UPC #
028874058330
Country of Origin
United States

Dimensions

Length (In.)
18 in
Overall Length (In.)
18 in
Overall Length
16 in
Shank Hex Size
45/64 in
Head Width
1 in
Shank Diameter
45/64 in
Maximum Drilling Depth
6 in

Details

Item
Chisel Bit
Application
General Chipping Work
Type
Bull Point
Non-Sparking
No
Chisel Type
Pointed Spade
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Cutting Application
Chipping
Material - Machining
Steel
Shank Type - Machining
SDS Max
Primary Material Application
Masonry
Chisel Collar Shape
Point
Decimal Equivalent
0.6

Description

Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.