This item is Discontinued.

Dewalt 18 Ga 1-1/4" Brad Nailer Kit D51236K

18 Ga 1-1/4" Brad Nailer Kit (Discontinued)

  • Mfr # D51236K
  • Zoro # G202540059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D51236K
Zoro #
G202540059
UPC #
28877553153
Country of Origin
Unknown

Dimensions

Depth Control
Tool-Free Thumb Wheel Depth Setting
Height
8-1/2 in
Width
2.6 in
Length
9.6 in

Details

Features
Tool-Free Front Opening Jam Clearance; Low Profile Rubber No Mar Pad; Textured Anti-Slip Comfort Grip; Trigger Lock-Off
Firing Mode
Sequential Trigger
Tool Weight
2.4lb.
Pressure Range
70 to 120 psi
Fastener Range
5/8 in to 1-1/4 in
Magazine Capacity
110
Magazine
Straight
Magazine Loading
Side Load
Gauge
18
Exhaust
360 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.