Shop All Pilot Point Drill Bits
Dewalt
1/8" Split Point drill bit
Mfr # DW1908
Zoro # G1799235
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.125
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Product Information
- Brand Dewalt
- MFR # DW1908
- Zoro # G1799235
- UPC # 028877302331
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8" |
Flute Length | 1 9/16 in |
Overall Length | 2 3/4 in |
Drilling Depth | 1-5/8" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1250" |
Maximum Drilling Depth | 1 9/16 in |
Depth:Dia. Ratio | 13xD |
Drill Length Class | Jobber Length |
Details
Description
Hex Shank Drill Bit, 1/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- MKT FASTENING Ceiling Clip, 1-1/4" Pin, PK100 (DCL125)
- IDEAL 5 1/2 in Ratchet Crimper 22 to 10 AWG (83-001)
- IRWIN PLIER 8" GROOVE LOCK V-JAW (PE2078108)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L (925-002)
- Dewalt Drill Bits