This item is Discontinued.

Dewalt 18V 1/2" (13mm) Cordless Compact Drill/Driver Kit DC970K-2

18V 1/2" (13mm) Cordless Compact Drill/Driver Kit (Discontinued)

  • Mfr # DC970K-2
  • Zoro # G8579681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC970K-2
Zoro #
G8579681
UPC #
885911182119
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
9 in

Details

Voltage
18.0 V
Number of Batteries
2
Cordless Tool Battery Type
NiCd
Battery Capacity
(2) 2.4 Ah
Brushless Motor
Yes
Series
18V Compact
No Load RPM
0 to 450/0 to 1500
Item
Drill Kit
Battery Included / Bare Tool
Battery Included
Max. Power
380UWO
Handle Type
Pistol
Tool Weight
4.7 lb
Transmission
2 Speed
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Pack Replacement
Mfr. No. DC9098
Chuck
Keyless
Max. Torque
450 in-lb
Includes
(2) 18V Batteries, Charger, Contractor Bag
Battery Included
(2) Mfr. No. DC9098
Clutch Style
17 Position Adjustable

Description

Drill Kit, Voltage 18.0 V, Battery Included, Battery Capacity (2) 2.4 Ah, Cordless Tool Battery Type NiCd, Brushless Motor Yes, Number of Batteries 2, 18V Compact Series, No Load RPM 0 to 450/0 to 1500, Chuck Size 1/2 in, Max. Power 380UWO, Max. Torque 450 in-lb, Battery Included (2) Mfr. No. DC9098, Transmission 2 Speed, Clutch Style 17 Position Adjustable, Handle Type Pistol, Battery Pack Replacement Mfr. No. DC9098, Chuck Keyless, Tool Length 9 in, Tool Weight 4.7 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.