This item is Discontinued.

Dewalt 18V XRP(TM) 1/2" (13mm) Impact Wrench Kit DC820KA

18V XRP(TM) 1/2" (13mm) Impact Wrench Kit (Discontinued)

  • Mfr # DC820KA
  • Zoro # G3476383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC820KA
Zoro #
G3476383
UPC #
885911006071
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in Square
Overall Length
5 3/4 in

Details

Voltage
18V DC
Includes
1 hr Charger, (2) 18V XRP(TM) Batteries, Kit Box
Features
Forward/Reverse Shuttle Switch, Extended Tool Durability, Replaceable Brushes, Heavy Duty Impact Mechanism
Battery Capacity
(2) 2.4Ah
Corded/Banded
Cordless
Tool Weight
4.6 lb
Clutch Style
Ball and Cam
Handle Type
Pistol Grip
Anvil Impact Action
Mechanical
Series
XRP
Cordless Tool Battery Type
NiCd
Drive Configuration
Straight
Corded/Cordless
Cordless
Battery Included
(2) 4GA70
Brushless Motor
No
Max. Torque
145 ft-lb
Housing Material
Magnesium
Built-In Light
Yes
Reaction Bar
No
Retainer Type
Pin Detent
Free Speed
2400 rpm
Drive Style
Standard
Tool Style
Compact
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Fastening Torque
145 ft-lb
Impact Rated
Yes
Impacts per Minute
2700
Charger Included
Yes
Battery Model No.
4GA70
Number of Speed Settings
1
Actuation
Trigger
Case Included
Yes
Power Source
Cordless
Number of Batteries Included
2
Breakaway Torque
145 ft-lb

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 145 ft-lb, Battery Included, Voltage 18V DC, Series XRP, Cordless Tool Battery Type NiCd, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.4Ah, Tool Length 5-3/4 In., Tool Weight 4.6 lb, Clutch Style Ball and Cam, Battery Included (2) 4GA70, Battery Pack Replacement 4GA70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.