This item is Discontinued.

Dewalt 1W FRS Radio 3 sets with Headsets 3DXFRS300-SV1

1W FRS Radio 3 sets with Headsets (Discontinued)

  • Mfr # 3DXFRS300-SV1
  • Zoro # G810403388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3DXFRS300-SV1
Zoro #
G810403388
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4.72 in
Length
18.8 in
Depth
3 in

Description

The Heavy duty 1-Watt radio DEWALT DXFRS300 is a extremely durable, yet low cost, effective on-site business radio with no setup fees, no monthly fees, and no license fees! It's a simple, affordable two way radio solution for construction jobsites, and on-site business applications such as hotel front desk, retail, restaurants and grocery, etc. The DEWALT FRS Business Series radios are smart, simple, reliable, high-performance and tough. This DeWALT 2DXFRS300-SV1 Value Pack includes four DXFRS300 radios, four 1000mAh Li-Poly rechargeable batteries,four swivel holsters with a built-in belt clip, four surveillance headsets with in-line PTT microphones, two dual port charging docks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.