This item is Discontinued.

No Product Image Available

1W FRS Radio 6 Pack with Gang Charger (Discontinued)

  • Mfr # DXFRS300-BCH6B
  • Zoro # G110403422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXFRS300-BCH6B
Zoro #
G110403422
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
17.8 in
Width
4.72 in
Depth
2.96 in

Description

The Heavy duty 2-Watt radio DEWALT DXFRS800 is a extremely durable, yet low cost, effective on-site business radio with no setup fees, no monthly fees, and no license fees! It's a simple, affordable two way radio solution for construction jobsites, and on-site business applications such as hotel front desk, retail, restaurants and grocery, etc. The DEWALT FRS Business Series radios are smart, simple, reliable, high-performance and tough. This SPECIAL DeWALT 3DXFRS800-SV1 Value Pack includes six DXFRS800 radios, six 2000mAh Li-Poly rechargeable batteries, six swivel holsters with a built-in belt clip, six surveillance headsets with in-line PTT microphones, three dual port charging docks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.