This item is Discontinued.

Dewalt 2-1/8" (54mm) Bi-Metal Hole Saw D180034

2-1/8" (54mm) Bi-Metal Hole Saw (Discontinued)

  • Mfr # D180034
  • Zoro # G7636842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D180034
Zoro #
G7636842
UPC #
028877345284
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
5/8"-18
Shank Size
3/8 in Hex, 7/16 in Hex
Saw Dia.
2 1/8 in
Pilot Drill Size
1/4 in dia x 4 in L

Details

Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Metal and Plastics
Arbor Design
Not Included
Teeth per Inch
4/5
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. DW1808
Impact Rated
No
Tooth Material Grade
M3
Replacement Arbor No.
Mfr. No. DW1805 or DW1803
Hole Saw Product Grouping
Hole Saws
Materials Cut
Wood
Primary Material Application
Wood

Description

Hole Saw, Primary Material Application Wood, Materials Cut Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.