This item is Discontinued.

Dewalt 2 Lb. Fiberglass Drilling Hammer DWHT56141

2 Lb. Fiberglass Drilling Hammer (Discontinued)

  • Mfr # DWHT56141
  • Zoro # G002696260
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT56141
Zoro #
G002696260
UPC #
76174561418
Country of Origin
Viet Nam

Dimensions

Length
13.3
Width
5
Height
4

Description

This is built tough with a forged steel head, great for driving stakes, cold chisels and setting concrete anchors. The durable handle is made with lightweight fiberglass and has overstrike protection to help reinforce where the handle can break. It also has an over-mold textured grip to help improve comfort and control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.