Shop DEWALT

2-way Radio, PK6

  • Mfr # 2DXFRSBH600-BCH6
  • Zoro # G123510681

product price: 
$
916.99
/pk of 6, $152.83/ea
Sold in multiples of 4 pks for $3,667.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Chargers Included
2
Output Power
2 W
Radio Transmission
Analog
Number of Radios Included
12
Repeater Capable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2DXFRSBH600-BCH6
Zoro #
G123510681
UPC #
850035515884
Country of Origin
Viet Nam
Item
2-way Radio
Number of Chargers Included
2
Output Power
2 W
Radio Transmission
Analog
Number of Radios Included
12
Repeater Capable
No
Subscription Type
No
Programming Requirements
Pre-Programmed
Types of Chargers Included
6-port Charger; Charger cord
Battery Life
24 HR
Maximum Frequency
467 MHz
Bluetooth
No
Number of Marine Channels
0
Radio Application
General, Two Way
Text Messaging
No
Number of Channels
22
Band Type
FRS
Number of Land Channels
22
VOX (Voice Operated Exchange)
Yes
Emergency Button
No
Minimum Frequency
462 MHz
Radio Series
DXFRSBH600
Features
Command Call, WIRELESS QUICK CLONE
Standards
FCC, IC
Includes
Limited Lifetime Warranty
Color
Black, Yellow
Product Type
Handheld Two-Way Radio
Display Type
Alphanumeric

Description

2-way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type No, Radio Series DXFRSBH600, Battery Life 24 HR, Number of Radios Included 12, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.